
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
12-34667097J
Zoro #
G6285986
UPC #
078484034675
Country of Origin
China
Dimensions
Overall Length
5"
Length
Cut: 1-3/5"
Cutting Length
1.6"
Details
Blade Material
Stainless Steel
Handle Style
Straight, Left/Right
Handle Material
Plastic
Tip Shape
Rounded
Cutting Edge
Rounded Tip
Item
Scissors
Features
Antimicrobial Handle Protection, Larger Finger Loop And An Ergonomic Thumb Loop To Provide A Natural, More Comfortable Fit For Kids' Fingers, Innovative Safety-Edge Blade For High-Quality Cutting With A Safer Blade Angle, Caddy Features Removable Bins
Includes
(24) Scissors
Primary Application
Safety/Classroom
Handle Color
Assorted
Handle Type
Straight
Left/Right Hand
For Left or Right Hand Use
Application
Children; Students
Handle Color Assortment
Black; Blue; Light Blue; Red
Description
Blunt Tip Scissors,Assorted,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.