Zoro Homepage
This item is Discontinued.
Fiskars Childrens Safety Scissors, Blunt, 5", PK12 95037197J

Childrens Safety Scissors, Blunt, 5", PK12 (Discontinued)

  • Mfr # 95037197J
  • Zoro # G6285898
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
95037197J
Zoro #
G6285898
UPC #
078484095010
Country of Origin
China

Dimensions

Overall Length
5"
Length
Cut: 1-3/4"
Cutting Length
1.75"

Details

Blade Material
Stainless Steel
Handle Style
Straight, Left/Right
Handle Material
Plastic
Tip Shape
Rounded
Cutting Edge
Pointed Tip
Item
Children's Safety Scissor
Includes
(12) Scissors
Features
Durable
Handle Color
Assorted
Primary Application
Home/Office
Handle Type
Straight
Left/Right Hand
For Left or Right Hand Use
Application
Children; Students
Handle Color Assortment
Black; Blue; Light Blue; Red

Description

Childrens Safety Scissors,Blunt,5 In.,PK12, Package Quantity 12

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.