Zoro Homepage
This item is Discontinued.
Fiskars Cutting Mat, Self-Healing, 12x18 In, Gray 12-83707097

Cutting Mat, Self-Healing, 12x18 In, Gray (Discontinued)

  • Mfr # 12-83707097
  • Zoro # G4541923
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12-83707097
Zoro #
G4541923
UPC #
078484083703
Country of Origin
Taiwan, Province of China

Dimensions

Width
18 in
Length
12 in
Thickness (In.)
1/16
Thickness
1/16 in
Width (In.)
18
Length (In.)
12

Details

Item
Cutting Mat
Color
Gray
Graduation Degrees
30 Degrees , 45 Degrees , 60 Degrees
Characteristics
Easy-To-Read Measuring Grid On Both Sides
Use With
Rotary Cutters
Graduations
cm, in
Graduation (Deg.)
30, 45, 60
Type
Self-Healing

Description

Cutting Mat, Self-Healing, Length 12 in, Width 18 in, Thickness 1/16 in, Color Gray, Graduation Degrees 30 Degrees , 45 Degrees , 60 Degrees , Graduations cm, in, Use With Rotary Cutters

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.