Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
100590-1003
Zoro #
G4568182
UPC #
020335000049
Country of Origin
Taiwan, Province of China
Dimensions
Width
14 in
Length
14 in
Thickness (In.)
7/32
Thickness
7/32 in
Length (In.)
14
Width (In.)
14
Details
Item
Cutting Mat
Color
Gray
Graduation Degrees
30 Degrees , 45 Degrees , 60 Degrees
Type
Self-Healing
Characteristics
Easy-To-Read Measuring Grid
Graduations
cm, in
Graduation (Deg.)
30, 45, 60
Use With
Rotary Cutters
Description
Cutting Mat, Self-Healing, Length 14 in, Width 14 in, Thickness 7/32 in, Color Gray, Graduation Degrees 30 Degrees , 45 Degrees , 60 Degrees , Graduations cm, in, Use With Rotary Cutters
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.