Zoro Homepage

Finger Knife, 4 In

  • Mfr # 163050-1001

  • Zoro # G2655335


product price: $6.95
/ea

Key Features

Overall Length
4 in
Includes
One Blade
Handle Type
Finger Loop
Construction
Plastic Handle, Steel Locking Ring and Jaws, Plastic Blade Cap
Use Replacement Blade No.
3ZH10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
163050-1001
Zoro #
G2655335
UPC #
078484063057
Country of Origin
China

Dimensions

Overall Length
4 in

Details

Item
4" Finger Knife
Includes
One Blade
Handle Type
Finger Loop
Construction
Plastic Handle, Steel Locking Ring and Jaws, Plastic Blade Cap
Use Replacement Blade No.
3ZH10
Handle Material
Plastic
Material Application
Paper, Photos, Plastic
Blade Edge Type
Straight
Handle Color
Orange
Handle Style
Finger Loop
Replaceable Blade
Yes

Description

4 In. Finger Knife, Blade Edge Type Straight, Handle Color Orange, Handle Material Plastic, Handle Style Finger Loop

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.