Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Forged Grass/Sod Cutter, 11 51/64 In

  • Mfr # 392230-1006

  • Zoro # G3650315


product price: $25.18
/ea

Key Features

Handle Material
Steel
Blade Length
5 in
Blade Material
Steel
Blade Size
6 in
Overall Length
11 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
392230-1006
Zoro #
G3650315
UPC #
046561192235
Country of Origin
China

Dimensions

Blade Length
5 in
Blade Size
6 in
Overall Length
11 3/4 in

Details

Item
Grass/Sod Cutters
Handle Material
Steel
Blade Material
Steel
Application
Gardening
Features
5 in Blades Cut All the Way to the Tip, Easy-Open Lock Protects the Blades During Transport and Storage, Non-Slip Grips, Precision-Ground Forged Steel Blades Stay Sharp, Scissors-Like Cutting Action Allows for Smooth Controlled Cuts, Spring-Action Design Opens the Blades After Each Cut to Reduce Hand Fatigue
Handle Color
Black
Includes Cushioned Grip
No
Grip Material
Plastic
Lock Type
Hook-and-Loop

Description

Grass/Sod Cutters, Application Gardening, Blade Length 5 in, Blade Material Steel, Features 5 in Blades Cut All the Way to the Tip, Easy-Open Lock Protects the Blades During Transport and Storage, Non-Slip Grips, Precision-Ground Forged Steel Blades Stay Sharp, Scissors-Like Cutting Action Allows for Smooth Controlled Cuts, Spring-Action Design Opens the Blades After Each Cut to Reduce Hand Fatigue, Grip Material Plastic, Handle Color Black

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.