Zoro Homepage

Gilmour 5/8 in. D X 50 ft. L Medium Duty Soaker Hose

  • Mfr # 827501-1001

  • Zoro # G4322058


product price: $29.19
/ea

Key Features

Hose Length
50 ft
Hose Inside Dia.
5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
827501-1001
Zoro #
G4322058
UPC #
34411600849
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Item
Medium Duty Soaker Water Hose

Description

Ideal for new plantings, shrubs, bushes and raised beds, water is released from a flexible, vinyl hose directly into the soil, sparing leaves of droplets that cause plant diseases. Water without waste by delivering a steady stream no faster than the ground can absorb it, deep into the soil - not pooling on top of it.


  • • Weather-resistant vinyl material maximizes flexibility and stays put above ground or buried
  • • Snake through rows of new seedlings or under mature plantings for efficient, deep watering
  • • Provides gentle, even soaking as water "weeps" through thousands of pores
  • • Saves water by reducing evaporation and targeting specific areas that need to be watered

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.