Zoro Homepage

Gilmour Flexogen 5/8 in. D X 50 ft. L Heavy Duty Garden Hose

  • Mfr # 864501-1021

  • Zoro # G205268066


product price: $29.95
/ea

Key Features

Hose Inside Dia.
5/8 in
Kink Resistant
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
864501-1021
Zoro #
G205268066
UPC #
344116450176
Country of Origin
United States

Dimensions

Hose Length
50 ft
Hose Inside Dia.
5/8 in

Details

Item
Flexogen Heavy Duty Garden Hose
Kink Resistant
Yes

Description

Flexogen hose delivers superior all around performance for your lawn, garden, deck and driveway. Count on a Flexogen garden hose to curve without kinking, connect without leaking and hold up season upon season.


  • • Patented 8-layer construction provides superior flexibility and kink resistance
  • • Stainless steel spring prevents kinks at the spigot
  • • Crush-resistant and corrosion-resistant brass coupling provides a durable, tight seal

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.