Zoro Homepage

Hand Saw, 22 in Blade L, PVC/Wood

  • Mfr # 730720-1001

  • Zoro # G010374976


product price: $32.99
/ea

Key Features

Hand Saw Application
PVC, Wood
Blade Length
22 in
Teeth per Inch
13, 9
Blade Material
Steel
Blade Thickness
0.9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
730720-1001
Zoro #
G010374976
UPC #
611618600881
Country of Origin
China

Dimensions

Blade Length
22 in
Blade Thickness
0.9 mm
Overall Length
22 in
Blade Width
4 1/2 in

Details

Hand Saw Application
PVC, Wood
Item
Hand Saw
Teeth per Inch
13, 9
Blade Material
Steel
Features
45 Degrees and 90 Degrees Angle Guides, Full Lifetime Warranty, Hang Hole for Storage, Included Sheath, Rust-Resistant Blade Coating, Sheath Has A Built-In Carpenter Pencil Holder
Handle Material
Plastic
Handle Style
Ergonomic
Hand Saw Product Type
Carpenter Saw
Tooth Grind
Triple Ground
Material Application
PVC, Wood

Description

Hand Saw, Blade Length 22 in, Blade Material Steel, Blade Thickness 0.9 mm, Blade Width 4 1/2 in, Features 45 Degrees and 90 Degrees Angle Guides, Full Lifetime Warranty, Hang Hole for Storage, Included Sheath, Rust-Resistant Blade Coating, Sheath Has A Built-In Carpenter Pencil Holder, Hand Saw Application PVC, Wood, Hand Saw Product Type Carpenter Saw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.