Zoro Homepage
This item is Discontinued.
Fiskars Home and Office Scissors, 9" Long, 4.5" Cut Length, Offset Orange Handle 194410-1008

Home and Office Scissors, 9" Long, 4.5" Cut Length, Offset Orange Handle (Discontinued)

  • Mfr # 194410-1008
  • Zoro # G702700878
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
194410-1008
Zoro #
G702700878
UPC #
-
Country of Origin
China

Dimensions

Overall Length
9"
Length of Cut
4.5"
Cutting Length
4.5"
Length
9"

Details

Color
Orange
Blade Material
Stainless Steel
Handle Material
Plastic
Tip Shape
Pointed
Item
Home and Office Scissors
Handle Color
Orange
Primary Application
General Purpose
Application
General Purpose
Left/Right Hand
For Right Hand Use
Handle Type
Offset
Material
Stainless Steel

Description

Ideal for a vast array of office cutting tasks. Precision ground, stainless steel blades provide accurate cutting and lasting sharpness. Tested to ensure clean cutting through multiple layers of cloth.


  • • Ideal for a vast array of office cutting tasks.
  • • Precision ground, stainless steel blades provide accurate cutting and lasting sharpness.
  • • Tested to ensure clean cutting through multiple layers of cloth.
  • • Softgrip handles.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.