
Kids Softgrip Scissors, Left/Right Handed, Pointed Tip, 5in L, 1.75in Cut Length, Randomly Assorted
Mfr # 1068913
Zoro # G715509826
product price: $3.25
/eaSold in multiples of 3 for $9.75
Key Features
Handle Material
Plastic
Handle Color
Randomly Assorted
Left/Right Hand
Left/Right
Cutting Length
1.75 in
Blade Material
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1068913
Zoro #
G715509826
UPC #
20335077447
Country of Origin
China
Dimensions
Cutting Length
1.75 in
Overall Length
5 in
Details
Handle Material
Plastic
Handle Color
Randomly Assorted
Left/Right Hand
Left/Right
Blade Material
Metal
Item
Safety/Training Scissors & Shears
Handle Type
Straight
Color
Multicolor
Description
The unique soft handles provide a comfortable grip. Stainless steel, precision ground and hardened blades offer high-quality performance. Colorful thumb and finger loops. Blades assembled to accommodate left handed use.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.