Kids/Student Scissors, Pointed Tip, 5 in. Long, 1.75 in. Cut Length, Assorted Straight Handles, 12PK (Discontinued)
- Mfr # 194300-1070
- Zoro # G608999420
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
194300-1070
Zoro #
G608999420
UPC #
78484095034
Country of Origin
Viet Nam
Dimensions
Overall Length
5"
Length of Cut
1.75"
Details
Blade Material
Stainless Steel
Handle Material
Plastic
Tip Shape
Pointed
Item
Scissors
Handle Color
Black; Blue; Light Blue; Red
Handle Type
Straight
Features
12-Piece Classpack; For Left or Right Hand Use
Application
Children; Students
Description
Short precision-ground, stainless steel blades and a safer cutting angle make these scissors perfect for children Ages 4+. Comes in assorted colors for added style!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.