Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Fiskars MAUL 36"" 8 LB 751110-1001

MAUL 36"" 8 LB (Discontinued)

  • Mfr # 751110-1001
  • Zoro # G8672786
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
751110-1001
Zoro #
G8672786
UPC #
611618111103
Country of Origin
Taiwan, Province of China

Dimensions

Handle Length
36 in

Details

Head Material
Forged Steel
Color
Black/Orange

Description

Fiskars 36-inch maul. Patented IsoCore Shock Relief System features an insolating collar that interrupts the path of vibration from the strike significantly reducing the shock and punishment your body takes. Extra sharp splitting face produces more one strike splits. Extra-large diameter driving head improves strike accuracy for driving wedges or stakes. Ergonomically contoured handle fits the natural shape of your hand. Bio-dynamically engineered texture offers a secure grip draws moisture away from your palm and helps prevent blisters. Hooked handle keeps the tool in hand when swinging with maximum force. Forged and heat-treated steel and finished with rust-resistant coating. Tested to exceed ISO15601 standards for striking tool durability. 36 inches long. 8 pounds. Full Lifetime warranty.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.