Zoro Homepage

Metal Cutting Snip, Left/Right/Straight, 13 in, Steel

  • Mfr # 710400-1003

  • Zoro # G1922632


product price: $47.59
/ea

Key Features

Overall Length
13 in
Number of Pieces
1
Material
Steel
Cutting Action
Left/Right/Straight
Handle Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710400-1003
Zoro #
G1922632
UPC #
611618710405
Country of Origin
China

Dimensions

Overall Length
13 in
Cutting Length
3 1/2 in
Maximum Sheet Thickness
22 ga

Description

Metal Cutting Snip, Blade Material Steel, Cutting Capacity 22 ga, Cutting Direction Left, Right, Straight, Cutting Edge Type Non-Serrated, Cutting Length 3 1/2 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.