Zoro Homepage

Plastic Pipe Cutter, SS, 10 in Tool L

  • Mfr # 740100-1002

  • Zoro # G1012519


product price: $32.69
/ea
Sold in multiples of 18 for $588.42

Key Features

Series
Pro PowerGear(R)
Features
Easy Action(TM) Handle Opens Automatically, Easy-Open Lock Protects the Blades During Transport and Storage, Polished Blades Reduce Friction
Tool Length
10 in
Material Application
Polybutylene, Polyethylene, PEX, PVC, Rubber
Minimum Cutting Capacity
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
740100-1002
Zoro #
G1012519
UPC #
611618740105
Country of Origin
China

Dimensions

Tool Length
10 in

Details

Item
Plastic Pipe Cutter
Series
Pro PowerGear(R)
Features
Easy Action(TM) Handle Opens Automatically, Easy-Open Lock Protects the Blades During Transport and Storage, Polished Blades Reduce Friction
Material Application
Polybutylene, Polyethylene, PEX, PVC, Rubber
Minimum Cutting Capacity
1/2 in
Cutting Action
Spring-Tension Lever Style Shear
Maximum Cutting Capacity
1 1/4 in
Replacement Blade
Mfr. No. 710000
Tether Ready
No
Handle Design
Ergonomic
Body Material
Stainless Steel
Blade Material
Stainless Steel
Includes Reaming Tool
No

Description

Plastic Pipe Cutter, Product Type Pipe Cutter, Material Application Polybutylene, Polyethylene, PEX, PVC, Rubber, Cutting Action Spring-Tension Lever Style Shear, Minimum Cutting Capacity 1/2 in, Maximum Cutting Capacity 1 1/4 in, Tool Length 10 in, Body Material Stainless Steel, Includes Reaming Tool No, Tether Ready No, Blade Material Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.