
Preschool Spring Action Scissors, Ages 3+, PK6 (Discontinued)
- Mfr # 194900-1001
- Zoro # G0579655
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
194900-1001
Zoro #
G0579655
UPC #
194629050413
Country of Origin
China
Dimensions
Length
5"
Width
2.5"
Cutting Length
1.50"
Height
7.2"
Details
Color
Multi
Recommended Grade
Grade PK-1
Includes
6 scissors
Material
Plastic
Recommended Age
3-6 Years
Description
Our Preschool Training Scissors features a special training lever that opens the blades after each cut, helping children learn how to cut more easily. When the child has mastered opening and closing the scissors, the training lever can be flipped up for traditional cutting action so they feel like a "big kid." Our preschool scissors include blunt blades that cut only paper, plus blunt tips for added safety. Large handle loops provide a comfortable grip, even when children put all four fingers into the loop. For children three and up, our Preschool Training Scissors are the perfect way to start learning how to cut. Let us choose your color. Sold as a pack of 6 scissors.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.