Zoro Homepage

Pro IsoCore 6 lb Single Bit Splitting Maul Steel Handle

  • Mfr # 1067458

  • Zoro # G116119358


product price: $77.49
/ea
Free Shipping & Returns

Key Features

For Use With
Mauls
Overall Length
2.95 in
Width
36 in
Height
7.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1067458
Zoro #
G116119358
UPC #
611618600591
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
2.95 in
Width
36 in
Height
7.5 in

Details

For Use With
Mauls
Item
Striking Tools

Description

Handle Length: , Handle Material: Steel, Head Type: Single Bit, Head Weight: 6, Product Type: Maul, Sheath Included: No, Sub Brand: Pro IsoCore, Brand Name: Fiskars, Blade Length: , Blade Material: Forged Steel, Color: Black/Orange, Overall Length: 36,

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.