Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Replacement Snip Blades, Left/Right/Straight, 8 1/4 in, Steel

  • Mfr # 710010-1002

  • Zoro # G1922477


product price: $14.99
/ea

Key Features

Overall Length
8 1/4 in
Number of Pieces
6
Material
Steel
Cutting Action
Left/Right/Straight
Handle Color
black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710010-1002
Zoro #
G1922477
UPC #
611618600034
Country of Origin
China

Dimensions

Overall Length
8 1/4 in
Cutting Length
3 3/8 in

Details

Item
Replacement Snip Blades
Number of Pieces
6
Material
Steel
Cutting Action
Left/Right/Straight
Handle Color
black
Metal Gauge
22 Cold Rolled Steel
Handle Design
Ergonomic
Safety Latch
No
Cutting Edge
Nonserrated
Compatible with Brand
Fiskars
Accessory Type
Snip Blades

Description

Replacement Snip Blades, Accessory Type Snip Blades, Compatible with Brand Fiskars, Material Steel, Number of Pieces 6, Overall Length 8 1/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.