Zoro Homepage

Scissors, 4 in., SS, Fabrics and Upholstery

  • Mfr # 1069751

  • Zoro # G1855141


product price: $10.99
/ea

Key Features

Overall Length
4 in
Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069751
Zoro #
G1855141
UPC #
078484098080
Country of Origin
China

Dimensions

Overall Length
4 in
Length of Cut
1 in

Details

Blade Material
Stainless Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Knife
Item
Curved Scissors
Adjustable
No
Handle Color
Orange
Application
Multipurpose
Handle Design
Ring and Enlarged Bow
Primary Application
Fabrics and Upholstery
Left/Right Hand
Ambidextrous
Non-Sparking
Yes
Pivot Type
Rivet
Material Application
Cardboard, Fabric, Leather, Plastics, Rope, Rubber, Vinyl
Spring Assist Handle
No
Insulated
No
Cutting Edge Type
Straight
Hand Orientation
Ambidextrous
Includes Wire Stripping Notch
No

Description

Curved Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Hand Orientation Ambidextrous, Handle Color Orange, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.