Zoro Homepage
This item is Discontinued.
Fiskars Scissors, 7 In L, Gray, Ambidextrous 01-005037J

Scissors, 7 In L, Gray, Ambidextrous (Discontinued)

  • Mfr # 01-005037J
  • Zoro # G0338269
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-005037J
Zoro #
G0338269
UPC #
020335033580
Country of Origin
China

Dimensions

Overall Length
8 in
Length of Cut
4 in
Length
7"
Cutting Length
2.63"

Details

Color
Silver
Blade Material
Hardened Steel
Handle Style
Straight
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Left/Right Hand
Ambidextrous
Handle Color
Gray; White
Handle Design
Ring and Enlarged Bow
Adjustable
No
Primary Application
Multipurpose
Application
Multipurpose
Features
Soft Grip
Material Application
Multipurpose
Hand Orientation
Ambidextrous
Cutting Edge Type
Straight

Description

Scissors, Adjustable No, Application Multi-Purpose, Blade Material Hardened Steel, Cutting Edge Type Straight, Features Soft Grip, Hand Orientation Ambidextrous, Handle Color Gray; White, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.