Zoro Homepage

Scissors, 8 In L, Orange, Ambidextrous

  • Mfr # 1069755

  • Zoro # G0338180


product price: $15.19
/ea

Key Features

Overall Length
8 in
Color
Gray
Blade Material
Stainless Steel
Handle Style
Offset
Handle Material
Plastic
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069755
Zoro #
G0338180
UPC #
020335077942
Country of Origin
China

Dimensions

Overall Length
8 in
Length of Cut
4 in
Length
8"

Details

Color
Gray
Blade Material
Stainless Steel
Handle Style
Offset
Handle Material
Plastic
Tip Shape
Pointed
Cutting Edge
Knife
Item
Scissors
Application
Multipurpose
Adjustable
No
Handle Design
Ergonomic
Left/Right Hand
Ambidextrous
Primary Application
Multipurpose
Handle Color
Orange
Features
Precision Ground
Pivot Type
Screw
Non-Sparking
Yes
Insulated
No
Spring Assist Handle
No
Hand Orientation
Right-Hand
Cutting Edge Type
Straight
Includes Wire Stripping Notch
No
Material Application
Denim, Fabric, Silk

Description

Scissors, Adjustable No, Application Multipurpose, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Precision Ground, Hand Orientation Right-Hand, Handle Color Orange, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.