Zoro Homepage

Scissors, 8" Overall Length

  • Mfr # 710140-1002

  • Zoro # G1922468


product price: $16.89
/ea

Key Features

Overall Length
8 in
Blade Material
Stainless Steel
Handle Style
Offset
Handle Material
Plastic
Tip Shape
Blunt
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
710140-1002
Zoro #
G1922468
UPC #
611618710146
Country of Origin
China

Dimensions

Overall Length
8 in
Length of Cut
3 1/2 in

Details

Blade Material
Stainless Steel
Handle Style
Offset
Handle Material
Plastic
Tip Shape
Blunt
Cutting Edge
Serrated
Item
Scissors
Primary Application
Multipurpose
Handle Color
Black; Orange
Left/Right Hand
Ambidextrous
Features
Bolted Joint won't loosen over time, Extended tang improves strength
Handle Design
Ergonomic
Adjustable
No
Application
Multipurpose
Hand Orientation
Ambidextrous
Material Application
Cardboard, Duct Tape, Hose, Insulation, Rope, Tar Paper, Tyvek
Pivot Type
Rivet
Cutting Edge Type
Serrated

Description

Scissors, Adjustable No, Application Multi-Purpose, Blade Material Stainless Steel, Cutting Edge Type Serrated, Features Bolted Joint won't loosen over time, Extended tang improves strength, Hand Orientation Ambidextrous, Handle Color Black; Orange, Handle Design Ergonomic, Handle Material Plastic, Handle Style Offset

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.