Zoro Homepage
This item is Discontinued.
Fiskars Scissors, 8", Straight, Gray 01-004249J

Scissors, 8", Straight, Gray (Discontinued)

  • Mfr # 01-004249J
  • Zoro # G4426129
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01-004249J
Zoro #
G4426129
UPC #
020335026575
Country of Origin
China

Dimensions

Overall Length
8"
Length
Cut: 3-1/2"

Details

Blade Material
Stainless Steel
Handle Style
Straight, Left/Right
Cutting Edge
Pointed Tip
Item
Performance Scissor
Features
Contoured Handle For Comfort
Handle Color
Gray
Primary Application
Home/Office

Description

Scissors,8 In.,Straight,Gray

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.