Zoro Homepage
This item is Discontinued.
Fiskars Scissors, Bent, 8", Orange 1294518697WJ

Scissors, Bent, 8", Orange (Discontinued)

  • Mfr # 1294518697WJ
  • Zoro # G7709867
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1294518697WJ
Zoro #
G7709867
UPC #
-
Country of Origin
China

Dimensions

Overall Length
8"

Details

Color
Stainless Steel
Blade Material
Stainless Steel
Handle Style
Bent
Item
Classic Office Scissor
Features
A Precision-Ground Edge that Stays Sharp Longer and Cuts all the Way to the Tip, Lightweight Design and Ergonomically Sculpted Handle Provide Unmatched Cutting Control Bent Handles on the Right-Handed Scissors Keep Materials Flat for Precise Cuts Every Time
Handle Color
Orange
Primary Application
Denim, Silk and Multiple Layers of Fabric

Description

Scissors,Bent,8 In.,Orange

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.