Scissors, Black, 8-1/2 in Overall L
Mfr # 1067262
Zoro # G312192117
product price: $5.29
/eaKey Features
Overall Length
8 1/2 in
Blade Material
Stainless Steel
Handle Style
Smooth
Handle Material
Plastic
Tip Shape
Pointed
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1067262
Zoro #
G312192117
UPC #
020335076228
Country of Origin
China
Dimensions
Overall Length
8 1/2 in
Details
Blade Material
Stainless Steel
Handle Style
Smooth
Handle Material
Plastic
Tip Shape
Pointed
Item
Scissors
Handle Color
Black
Hand Orientation
Right-Hand
Non-Sparking
No
Cutting Edge Type
Straight
Insulated
No
Spring Assist Handle
No
Material Application
Cardboard, Fabric, Paper
Description
Scissors, Blade Material Stainless Steel, Cutting Edge Type Straight, Hand Orientation Right-Hand, Handle Color Black, Handle Material Plastic, Handle Style Smooth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.