Zoro Homepage

Single Bit Chopping Axe Fiberglass Handle

  • Mfr # 1050259

  • Zoro # G916119251


product price: $62.89
/ea

Key Features

For Use With
Axes
Width
25.45 in
Overall Length
1.55 in
Height
8.25 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050259
Zoro #
G916119251
UPC #
46561178574
Country of Origin
Finland

Dimensions

Width
25.45 in
Overall Length
1.55 in
Height
8.25 in

Details

For Use With
Axes
Item
Striking Tools

Description

Handle Length: , Handle Material: Fiberglass, Head Type: Single Bit, Head Weight: , Product Type: Axe, Sheath Included: , Sub Brand: , Brand Name: Fiskars, Blade Length: , Blade Material: Carbon Steel, Color: Black/Orange, Overall Length: 23.5, Tool Type:

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.