Zoro Homepage

SoftGrip Nonstick Scissors, 5in Long, Straight White/Gray Handle

  • Mfr # 1069763

  • Zoro # G515960582


product price: $17.45
/ea

Key Features

Handle Type
Straight
Blade Material
Stainless Steel
Left/Right Hand
Left/Right
Handle Material
Plastic
Handle Color
White/Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1069763
Zoro #
G515960582
UPC #
20335078024
Country of Origin
China

Details

Handle Type
Straight
Blade Material
Stainless Steel
Left/Right Hand
Left/Right
Handle Material
Plastic
Handle Color
White/Gray
Item
All Purpose Scissors & Shears
Color
Multicolor

Description

Fiskars SoftGrip Nonstick Scissors help to elevate your creativity by providing unique design and blade coating for intricate cuts on sticky materials. Micro-Tip blades provide superior accuracy. Nonstick blade coating makes clean cuts through materials that tend to gum up like tape, vinyl, stickers and glue. High-grade stainless steel blades are precision-ground to cut all the way to the tip. Double-loop SoftGrip handle provides excellent comfort and control for right- and left-handed users.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.