Shop FISKARS
See all product information
Create Account
Student Scissors - 7in Overall Length - Left/Right - Stainless Steel - Turquoise, Red, Lime, Blue,
- Mfr # 1068911
- Zoro # G223364313
product price:Â
$
4.85
/ea
Sold in multiples of 2 for
$9.70
Key Features
Blade Material
Stainless Steel
Color
Lime, Turquoise, Pink, Purple, Blue, Red
Overall Length
7 in
Left/Right Hand
Left/Right
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1068911
- Zoro #
- G223364313
- UPC #
- 20335077423
- Country of Origin
- China
Dimensions
- Overall Length
- 7 in
Details
- Blade Material
- Stainless Steel
- Item
- Scissors
- Color
- Lime, Turquoise, Pink, Purple, Blue, Red
- Left/Right Hand
- Left/Right
Description
Student Scissors - 7in Overall Length - Left/Right - Stainless Steel - Turquoise, Red, Lime, Blue, Pink, Purple
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.