Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Fiskars SureCut Card Making Paper Trimmer, 8 Sheets, 9in Cut Length, 5.5inw x 9in l 1071221

SureCut Card Making Paper Trimmer, 8 Sheets, 9in Cut Length, 5.5inw x 9in l (Discontinued)

  • Mfr # 1071221
  • Zoro # G514885817
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1071221
Zoro #
G514885817
UPC #
20335079236
Country of Origin
China

Dimensions

Width
5.5"
Length
9"
Trimmer Boards Cut Length
9"

Details

Base Material
Plastic
Capacity
8
Trimmer Board Type
Rotary
Blade Material
Stainless Steel

Description

The SureCutTM Card Making Paper Trimmer is ideal for all your card making needs. It features a solid stainless-steel SureCutTM wire cut line that makes it easy to see where blade will cut for unmatched accuracy and will not fray or break. The patented TripleTrackTM System interlocks the blade and rail for cuts that are straight and steady, never curved or wobbly. It has a wide 5.5" base that is perfectly sized for cutting 11" paper for cards. The lightweight, compact design includes built-in three-ring binder holes for portability. It also includes a permanent scale and grid cutting mat that is printed from underneath.


  • • Ideal for all your card making needs.
  • • Solid stainless-steel SureCutTM wire cut line makes it easy to see where blade will cut for unmatched accuracy and will not fray or break.
  • • Patented TripleTrackTM System interlocks blade and rail for cuts that are straight and steady, never curved or wobbly.
  • • Wide 5.5" base is perfectly sized for cutting 11" paper for cards.
  • • Lightweight, compact design with built-in three-ring binder holes makes portability easy.
  • • Permanent scale and grid cutting mat is printed from underneath to last.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.