Thread Clip Snip, Overall 5" L
- Mfr # 1069709
- Zoro # G6669192
product price:Â
$
9.55
/ea
Key Features
Primary Application
Fabric and Thread
Left/Right Hand
Ambidextrous
Handle Style
Straight
Overall Length
5 in
Length of Cut
3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 1069709
- Zoro #
- G6669192
- UPC #
- 020335059801
- Country of Origin
- China
- Primary Application
- Fabric and Thread
- Item
- Thread Clip Snip
- Left/Right Hand
- Ambidextrous
- Handle Style
- Straight
- Blade Material
- Stainless Steel
- Handle Color
- Orange
- Cutting Edge
- Knife
- Adjustable
- No
- Features
- Spring Action
- Application
- Carpet Cutting
- Handle Material
- Plastic
- Tip Shape
- Pointed
- Handle Design
- Ring and Enlarged Bow
- Spring Assist Handle
- Yes
- Includes Wire Stripping Notch
- No
- Pivot Type
- Screw
- Material Application
- Cardboard, Fabric, Leather, Plastics, Rope, Rubber, Vinyl
- Cutting Edge Type
- Straight
- Hand Orientation
- Ambidextrous
- Insulated
- No
- Non-Sparking
- Yes
Dimensions
- Overall Length
- 5 in
- Length of Cut
- 3/4 in
- Wire Rope Length
- 5 in
- Length
- 5 in
- Fits Chest Size
- Spring Action
Description
Thread Clip Snip, Adjustable No, Application Carpet Cutting, Blade Material Stainless Steel, Cutting Edge Type Straight, Features Spring Action, Hand Orientation Ambidextrous, Handle Color Orange, Handle Design Ring and Enlarged Bow, Handle Material Plastic, Handle Style Straight
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.