Zoro Homepage

Utility Blade, 2 13/32 in Blade, PK20

  • Mfr # 771060-1001

  • Zoro # G910040094


product price: $21.89
/pk 20, $1.09/ea

Key Features

Number of Blades Included
20
Blade Material
Steel
Blade Length
2 13/32 in
For Cutting Fabric
Yes
For Cutting Cardboard
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
771060-1001
Zoro #
G910040094
UPC #
611618600744
Country of Origin
United States

Dimensions

Blade Length
2 13/32 in
Blade Thickness
0.02 in

Details

Item
Utility Blade
Number of Blades Included
20
Blade Material
Steel
For Cutting Fabric
Yes
For Cutting Cardboard
Yes
For Cutting Cork
Yes
For Cutting Plastic
Yes
Blade Tip
Standard
For Cutting Leather
Yes
For Cutting Rubber
Yes
For Cutting Paper
Yes
Blade Edge Type
Straight
Compatible with Series
Fiskars Pro Utility Knives, Standard Utility Knives
Material Application
Cardboard, Fabric, Paper

Description

Utility Blade, Blade Design Not Applicable, Blade Edge Type Straight, Blade Length 2 13/32 in, Blade Material Steel, Blade Thickness 0.02 in, Blade Tip Standard, Compatible with Series Fiskars Pro Utility Knives, Standard Utility Knives, Package Quantity 20

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.