Zoro Homepage

Utility Knife, Carbon Steel, Black/Orange

  • Mfr # 770070-1001

  • Zoro # G411677676


product price: $23.99
/ea
Sold in multiples of 3 for $71.97

Key Features

Overall Length
7 in
Blade Material
Carbon Steel
Handle Material
Rubber
Handle Color
Black, Orange
Overall Thickness
1.09 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770070-1001
Zoro #
G411677676
UPC #
611618600829
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Thickness
1.09 in
Overall Width
1 3/4 in
Blade Projection Length
7/8 in

Description

Utility Knife, Blade Change Method Hinge, Blade Projection Length 7/8 in, Blade Material Carbon Steel, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.