Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Utility Knife, Retractable 7 in L

  • Mfr # 770020-1001

  • Zoro # G1015781


product price: $20.19
/ea
Sold in multiples of 18 for $363.42

Key Features

Overall Length
7 in
Handle Material
Rubber
Number of Blades Included
1
Metal Detectable
Yes
Includes
CarbonMax(TM) Utility Blade
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770020-1001
Zoro #
G1015781
UPC #
611618600096
Country of Origin
China

Dimensions

Overall Length
7 in
Overall Thickness
1 in
Overall Width
1 3/4 in
Blade Projection Length
7/8 in

Details

Item
Utility Knife
Handle Material
Rubber
Number of Blades Included
1
Metal Detectable
Yes
Includes
CarbonMax(TM) Utility Blade
Blade Operation
Retractable
Handle Color
Orange
Retractable Blade
Yes
Blade Type Included
Utility
Knife Features
Side-Blade Switch Action
For Cutting Cork
Yes
Tether Ready
No
Blade Tip
Standard
Other Material Applications
Balsa Wood, Carpet, Foam, Insulation
Manufacturer Model Number of Included Blade
771060-1001
Replaceable Blade
Yes
For Cutting Plastic
Yes
Hand Orientation
Ambidextrous
Number of Blades Stored
5
For Cutting Rubber
Yes
For Cutting Cardboard
Yes
For Cutting Leather
Yes
Handle Style
Ergonomic
For Cutting Paper
Yes
Blade Change Method
Hinge
Grip Type
Rubberized
For Cutting Fabric
Yes
Includes Pocket Clip
No
Blade
Standard Tip

Description

Utility Knife, Blade Change Method Hinge, Blade Projection Length 7/8 in, Blade Operation Retractable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.