Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X25 Single Bit Splitting Axe Fiberglass Handle

  • Mfr # 1050352

  • Zoro # G016119403


product price: $75.59
/ea
Free Shipping & Returns

Key Features

Width
30.5 in
Height
9.5 in
For Use With
Axes
Overall Length
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050352
Zoro #
G016119403
UPC #
46561178543
Country of Origin
Finland

Dimensions

Width
30.5 in
Height
9.5 in
Overall Length
1.75 in

Details

Item
Striking Tools
For Use With
Axes

Description

Handle Length: , Handle Material: Fiberglass, Head Type: Single Bit, Head Weight: , Product Type: Axe, Sheath Included: Yes, Sub Brand: X25, Brand Name: Fiskars, Blade Length: , Blade Material: Forged Steel, Color: Black/Orange, Overall Length: 28, Tool T

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.