Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

X27 6.3 lb Single Bit Splitting Axe Fiberglass Handle

  • Mfr # 1050258

  • Zoro # G916119268


product price: $85.85
/ea
Free Shipping & Returns

Key Features

Width
38 in
For Use With
Axes
Overall Length
1.75 in
Height
9.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1050258
Zoro #
G916119268
UPC #
46561178840
Country of Origin
Finland

Dimensions

Width
38 in
Overall Length
1.75 in
Height
9.5 in

Details

For Use With
Axes
Item
Striking Tools

Description

Handle Length: , Handle Material: Fiberglass, Head Type: Single Bit, Head Weight: 6.3, Product Type: Axe, Sheath Included: Yes, Sub Brand: X27, Brand Name: Fiskars, Blade Length: , Blade Material: Forged Steel, Color: Black/Orange, Overall Length: 36, Too Included sheath helps protect blade and the user

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.