
Lunch Bag, 8 x 6 x 10, Black and White Geometric
Mfr # 7613FF3242
Zoro # G616127402
product price: $13.49
/eaKey Features
Lining
PEVA
Overall Height (In.)
10 in
Closure Type
Zipper
Locking
No
Belt Loop
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
7613FF3242
Zoro #
G616127402
UPC #
700522258124
Country of Origin
Cambodia
Dimensions
Overall Height (In.)
10 in
Overall Width (In.)
8 in
Overall Depth (In.)
6 in
Details
Lining
PEVA
Closure Type
Zipper
Locking
No
Belt Loop
No
Number of Compartments
1
Carrying Handle
Yes
Wheels
No
Telescoping Handle
No
Shoulder Strap Indicator
No
Item
Lunch Boxes/Bags
Color
Black and White Geometric
Material
PEVA
Description
This fashionable insulated Fit & Fresh lunch bag is perfect to take anywhere-work, school, picnics, and beyond. The comfortably woven grip and the reinforced zippered closures keep contents secure inside, while the wide openings make it easy for you to pack, unpack, and clean. With three-layered thermal insulation and an easy-to-clean PEVA liner, your lunch stays fresh for more than 12 hours.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.