Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Simplified Lunch Bag, 9 x 6 x 10, Blue Floral

  • Mfr # 7039SIM3166

  • Zoro # G116127346


product price: $23.39
/ea

Key Features

Locking
No
Shoulder Strap Indicator
No
Wheels
No
Telescoping Handle
No
Overall Depth (In.)
6 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
7039SIM3166
Zoro #
G116127346
UPC #
700522257172
Country of Origin
China

Dimensions

Overall Depth (In.)
6 in
Overall Height (In.)
10 in
Overall Width (In.)
9 in

Details

Locking
No
Shoulder Strap Indicator
No
Wheels
No
Telescoping Handle
No
Item
Lunch Boxes/Bags
Includes
(4) Food Containers
Closure Type
Zipper
Lining
PEVA
Material
PEVA
Carrying Handle
Yes
Color
Blue Floral
Number of Compartments
1
Belt Loop
No

Description

Fit & Fresh and Simplified have partnered together to come up with a new fun collection of playful prints and patterns inspired and designed by Emily Ley's Simplified brand. This Fit & Fresh Simplified fashionable insulated lunch bag is perfect to take anywhere-work, school, picnics, and beyond! Features an expandable side water bottle pocket to hold a drink or other small accessories. Comfortably grip with the padded handle, and the reinforced zippered closure around the top keeps contents secure inside. The wide opening makes it easy for you to pack, unpack, and clean. With three-layered thermal insulation and easy-to-clean PEVA liner, your lunch stays fresh for 12+ hours!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.