
Simplified Lunch Bag, 9.25 x 5 x 9, Multicolor Floral
Mfr # 2843SIM3167
Zoro # G916127331
product price: $19.39
/eaKey Features
Closure Type
Zipper
Belt Loop
No
Wheels
No
Lining
PEVA
Telescoping Handle
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2843SIM3167
Zoro #
G916127331
UPC #
700522257196
Country of Origin
Cambodia
Dimensions
Overall Width (In.)
9.25 in
Overall Depth (In.)
5 in
Overall Height (In.)
9 in
Details
Closure Type
Zipper
Belt Loop
No
Wheels
No
Lining
PEVA
Telescoping Handle
No
Shoulder Strap Indicator
No
Locking
No
Includes
(4) Food Containers
Number of Compartments
1
Material
PEVA
Item
Lunch Boxes/Bags
Carrying Handle
Yes
Color
Multicolor Floral
Description
Fit & Fresh and Simplified have partnered together to come up with a new fun collection of playful prints and patterns inspired and designed by Emily Ley's Simplified brand. This Fit & Fresh Simplified fashionable insulated lunch bag is perfect to take anywhere-work, school, picnics, and beyond! Features an expandable side water bottle pocket to hold a drink or other small accessories. Comfortably grip with the padded handle, and the reinforced zippered closure around the top keeps contents secure inside. The wide opening makes it easy for you to pack, unpack, and clean. With three-layered thermal insulation and easy-to-clean PEVA liner, your lunch stays fresh for 12+ hours!
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.