GS1000 Super Spreader Cast Net 4'x3/8 in Mesh Clear Lead 1 lb wt
- Mfr # 11840
- Zoro # G124196273
product price:Â
$
71.19
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11840
- Zoro #
- G124196273
- UPC #
- -
- Country of Origin
- China
Description
This GS-1000 Super Spreader Cast net is made of clear monofilament resin netting and has superior strength with real lead weights and a six panel design, 0. 38 in. square mesh and 90 lbs. test braille line. The included throwing aid ( with nets under 8 ft. ) and Komfort Kuff offer increased throwing accuracy. It has a stronger net with a more secure closure on retrieval and includes a high floating 26 ft. Long braided polyethylene hand line. Features Color - Clear. Size - 4 ft. . Dimension - 7. 5 x 5. 75 x 5. 25 in. . Item Weight - 5. 35 lbs. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.