GS1500 Ultra Spreader Cast Net 12'x3/4 in Mesh Clear w/Tape Lead 1.5 lb wt
- Mfr # 11312
- Zoro # G424181610
product price:Â
$
246.99
/ea
Free Shipping & Returns
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11312
- Zoro #
- G424181610
- UPC #
- -
- Country of Origin
- China
Description
This GS-1500 Super Spreader Cast net series are designed to generate their maximum true spread potential. Made of clear monofilament resin netting with a six panel design allows for maximum spread with less springback. Actual 1. 5 pounds of real lead weights provides lightning fast sink rates with extra secure bottom seal. Includes throwing aid ( with nets under 8 ft. ), Komfort Kuff and high floating 30 ft. Long braided polyethylene handline, 0. 75 in. square mesh and 100 lbs. test braille line. Features Color - Clear. Size - 12 ft. . Dimension - 10. 75 x 10. 75 x 11. 75 in. . Item Weight - 20. 40 lbs. .
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.