Zoro Homepage

Professional Exercise Ball 55cm Pearl Green

  • Mfr # FI80958

  • Zoro # G816482202


product price: $57.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI80958
Zoro #
G816482202
UPC #
-
Country of Origin
China

Description

Anti-burst ball is made of a new material that is stronger than ever holding up to 2000 lbs. The burst resistant material allows the ball to slowly deflate if punctured minimizing the chance of injury. Specifically target your abs back and glutes. Strengthen and tone your entire body by working your muscles in a completely new way by giving constant resistance from every direction. Great for people of all ages and all fitness levels. Comes with a pump and an exercise guide. Size- 22 inch 55cm for individuals 5 1 inch to 5 7 inch. Ball color- Pear Green

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.