Zoro Homepage

ProFlex HighPerformance Back Support, 8.5 in. Black

  • Mfr # FI529713

  • Zoro # G816384735


product price: $58.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FI529713
Zoro #
G816384735
UPC #
-
Country of Origin
China

Description

The ultimate hybrid of safety, support and comfort, this ProFlex High-performance Back Support helps you win your workday tug of war and reduce the risk of back injuries. It bends over backwards to merge true innovation with real performance to prove there's a better way when it comes to lifting something heavy. Nonconductive, patented Sticky Fingers Stay deliver firm and continuous lower back support and offer the greater durability and gripping properties than industry-standard rubber track tape. Power Panel Positioners keep power panels in place so they are accessible when needed for improved functionality and compliance. Innovative V-shape and adjustable, detachable suspenders allow a better fit. Design also features spandex body material and stretchable bias binding with zigzag stitching. The back support is great in material handling, construction, warehouse/distribution, maintenance, freight/baggage, assembly/fabrication and landscaping/grounds. Specifications Color: Black Dimension: 8.5 x 34 in. Weight: 0.5

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.