Composition Book, Medium/College Rule, Randomly Assorted Cover Color, (80) 9.75 x 7.5 Sheets
Mfr # 850065
Zoro # G312845594
product price: $8.09
/eaKey Features
Sheet Size
9 in x 11 in
Paper Color
White
Recycled Content
0 %
Cover Color
Assorted
Cover Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
850065
Zoro #
G312845594
UPC #
-
Country of Origin
Viet Nam
Dimensions
Sheet Size
9 in x 11 in
Width
7.5 in
Book-Spine Length
9.75 in
Details
Paper Color
White
Recycled Content
0 %
Cover Color
Assorted
Cover Material
Plastic
Paper Weight
15 lb
Item
Composition Book
Includes
Weights and Measures Conversions
Features
Binding
Nonwirebound
Rule
College
Total Number of Sheets
80
Number of Subjects/Sections
1
Book-Binding Edge
Side
Book-Binding Type
Sewn
Note-Rule Lines per Sheet
28
Book-Binding Details
Casebound
Sheet-Ruling Color
Blue
Description
Composition Book, Cover Color Assorted, Cover Material Plastic, Binding Nonwirebound, Total Number of Sheets 80, Sheet Size 9 in x 11 in, Rule College, Paper Color White, Paper Weight 15 lb, Recycled Content 0 Percent, Includes Weights and Measures Conversions
- Composition book features wireless sewn binding to keep pages permanently bound.
- Durable, plastic cover lasts all year and lies flat when opened to make writing easier.
- Class schedule printed inside helps you remember where you need to be and when.
- Conversion chart for weights and measurements included for quick reference.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.