Interactive Notebook, 1 Sub, Wide Rule, Astd Cover, 11x8.5, 100 Shts (Discontinued)
- Mfr # 06560
- Zoro # G7569907
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
06560
Zoro #
G7569907
UPC #
43100065609
Country of Origin
United States
Dimensions
Length
11"
Size
11 x 8.5
Width
9.75"
Details
Material
Poly
Weight
1.099 lbs
Color
Red
Description
Five StarĀ® Interactive Notebook, 1 Subject, Wide Rule, Assorted Cover Colors, 11 x 8.5, 100 Sheets
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.