Letter Expanding File, 8 1/2in x 11in, 13 Pocket(s), Plastic, Assorted, 0% Recycled
- Mfr # 350101
- Zoro # G423363925
product price:Â
$
13.79
/ea
Key Features
Number of Pockets
13
Material
Plastic
Includes
Tab Inserts
Features
Reinforced Gusset, Pen Holder, Labeling Area, Durable, Tear Resistant, Expandable
File Fastener Type
Bungee Cord
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 350101
- Zoro #
- G423363925
- UPC #
- 38576826915
- Country of Origin
- China
- Number of Pockets
- 13
- Material
- Plastic
- Includes
- Tab Inserts
- Features
- Reinforced Gusset, Pen Holder, Labeling Area, Durable, Tear Resistant, Expandable
- Item
- Expanding File
- File Fastener Type
- Bungee Cord
- Color
- Assorted
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Description
13 pockets with included tab inserts to quickly label and identify each section; holds letter-size sheets, Durable, one-piece plastic construction and reinforced gussets to prevent edges from tearing, Bungee-cord closure and patented, tuck-away flap secure contents, 2 notches store pens or pencils (none included) for quick access to writing utensils, Color is randomly selected for you - available colors: Black, White, Forest Green, Tidewater Blue, Fire Red or Harvest Yellow
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.