Mead 3-1/2 in. W X 5-1/2 in. L College Ruled Spiral Assorted Notebook

  • Mfr # 45388

  • Zoro # G505267127


product price: $3.99
/ea
Sold in multiples of 6 for $23.94

Key Features

Sheet Size
4 1/8" x 5 1/2"
Cover Color
Assorted
Features
Durable Cover
Binding
Spiral
Number of Pages
400
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
45388
Zoro #
G505267127
UPC #
43100453888
Country of Origin
United States

Dimensions

Sheet Size
4 1/8" x 5 1/2"

Details

Cover Color
Assorted
Item
Notebook
Features
Durable Cover
Binding
Spiral
Number of Pages
400

Description

Lasts all year. Customizable notebook to fit your needs. Get organized with movable pocket tabbed dividers, easily identifies and color codes your subjects. Durable plastic pockets to protect notes. Plastic front and back covers for year-round durability.


  • • Notebook
  • • College ruled
  • • White paper
  • • Perforated
  • • Durable poly cover
  • • Assorted colors in Sage, Brick, Olive, Navy, Black and Blue

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.