Mead College Ruled Notebook - 2 Subject(s) - 80 Sheets - Spiral - Ruled Margin - 6in x 9 1/2in, 2PK
- Mfr # 840029A
- Zoro # G323365821
product price:Â
$
37.45
/pk of 2, $18.73/ea
Key Features
Number of Sheets
80
Sheet Size
6 in x 9-1/2 in
Features
Bleed Resistant, Tear Resistant, Easy Tear, Durable, Water Resistant, Spiral Lock, Ink Resistant, Perforated, Snag Resistant, Recyclable, Double Sided Sheet
Cover Color
Assorted
Cover Material
Plastic
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 840029A
- Zoro #
- G323365821
- UPC #
- 71723139612
- Country of Origin
- United States
- Number of Sheets
- 80
- Item
- Notebook
- Features
- Bleed Resistant, Tear Resistant, Easy Tear, Durable, Water Resistant, Spiral Lock, Ink Resistant, Perforated, Snag Resistant, Recyclable, Double Sided Sheet
- Cover Color
- Assorted
- Cover Material
- Plastic
- Grade
- College
- Binding
- Spiral
- Number of Subjects
- 2
Dimensions
- Sheet Size
- 6 in x 9-1/2 in
Description
Mead College Ruled Notebook - 2 Subject(s) - 80 Sheets - Spiral - Ruled Margin - 6in x 9 1/2in Sheet Size - Assorted Plastic Cover - Double Sided Sheet, Ink Resistant, Perforated, Easy Tear, Tear Resistant, Durable, Water Resistant, Spiral Lock, Snag Resistant, Recyclable, Bleed Resistant - 6 / Pack, 2PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.