Shop FIVE STAR
See all product information
Create Account
NOTEBOOK, 5STAR, CR, 3PK, BWP, 4PK
- Mfr # MEA820188
- Zoro # G623364258
product price:Â
$
11.99
/pk of 4, $3.00/ea
Key Features
Cover Material
Plastic
Binding
Twin Wirebound
Sheet Type
Printed
Sheet Size
8-1/2 in x 11 in
Cover Color
Amethyst Purple, Black, White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- MEA820188
- Zoro #
- G623364258
- UPC #
- 71723102814
- Country of Origin
- United States
- Cover Material
- Plastic
- Item
- Subject Notebook
- Binding
- Twin Wirebound
- Sheet Type
- Printed
- Cover Color
- Amethyst Purple, Black, White
- Sheet Standard
- Letter
- Number of Subjects
- 1
- Features
- Double Sided Sheet, Recyclable, Easy Tear, Ink Resistant, Water Resistant, Snag Resistant, Durable Cover, Tear Resistant, Bleed Resistant, Pocket, Spiral Lock, Reinforced, Undated, Perforated, Storage Pocket
- Number of Pages
- 100
Dimensions
- Sheet Size
- 8-1/2 in x 11 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.