Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
72069
Zoro #
G6210318
UPC #
43100084914
Country of Origin
United States
Dimensions
Sheet Size
11 x 8.5 in
Pocket-Sized Indicator
N
Sheet Ruling Size
9/32"
Details
Cover Color
Black
Cover Material
Polyethylene; Coated Kraft Paper
Binding Location
Side
Item
Notebooks/Journals
Features
Three-Subject Format; Four pockets; Side: 3-Hole-Punch
Binding
Spiral Coil
Color
White
Number of Pockets/Compartments
4
Sheet Rule/Format Type
Medium/College Rule
Sheets per Book/Journal
150
Number of Section Dividers
2
Number of Subjects/Sections
3
Description
Last all year. Guaranteed! Durable, water-resistant poly covers protect your notes all year. Reinforced, tear-resistant divider pockets keep your loose sheets together. Spiral Lock wire binding prevents coil snag, and high-quality paper provides excellent ink-bleed resistance. Easily inserts into any three-ring binder (sold separately). Further enhance your notetaking with the Five Star Study App that allows you to scan, study and organize your notes. Create instant flashcards and sync your notes to Google Drive to access them anywhere from any device.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.