This item is Discontinued.

This item is Discontinued.
Reinforced Filler Paper, 3-Hole, 8 x 10.5, Wide/Legal Rule, 80PK (Discontinued)
Mfr #
150002/150034
Zoro #
G415621132
Country of Origin United States
Category Loose Leaf Paper & Refills
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
150002/150034
Zoro #
G415621132
UPC #
-
Country of Origin
United States
Dimensions
Paper Rule Size
3/8 in
Sheet Size
8 in x 10.5 in
Details
Item
Filler Paper
Standards
ACMI AP Non-Toxic Certified
Paper Ruling
Wide/Legal
Basis Weight
20 lb
Color
White
Number of Sheets
80
Punching
Side: 3-Hole Punched
Description
Five Star reinforced filler paper is double the strength with more durable triangle-shaped holes and stronger reinforcement tape to resist tearing. Lasts all year. Durability at its finest, ruled, reinforced filler paper stays securely in your binder. Heavyweight, 20 lb. paper resists ink bleed and provides a high-quality writing surface for your notes and homework. Double-sided sheets.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.